Check Availability
  • BALDWIN FILTERS 

    Buna N-O-Ring,O-Ring,G265

  • Item # 4YXT7
  • Mfr. Model # G265
Buna N-O-Ring,O-Ring,G265
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXT7
Mfr. Model # G265
UNSPSC #31181506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item O-Ring
Outside Dia. 6-9/64"
Inside Dia. 5-55/64"
Material Buna-N
Height 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions