Check Availability
  • BALDWIN FILTERS 

    Buna N O-Ring, O-Ring, G211

  • Item # 4YXL9
  • Mfr. Model # G211
Buna N O-Ring, O-Ring, G211
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXL9
Mfr. Model # G211
UNSPSC #31181506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item O-Ring
Outside Dia. 5-17/32"
Inside Dia. 4-31/32"
Material Buna-N
Height 9/32"
* This product's country of origin is subject to change

Compliance and Restrictions