Check Availability
  • BALDWIN FILTERS 

    Buna N Groove Gasket,Gasket,G480

  • Item # 4YYL1
  • Mfr. Model # G480
Buna N Groove Gasket,Gasket,G480
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYL1
Mfr. Model # G480
UNSPSC #31181502
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 4-25/64"
Inside Dia. 4-1/64"
Material Buna-N
Height 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions