Check Availability
  • BALDWIN FILTERS 

    Buna N Groove Gasket, Gasket, G307

  • Item # 4YXX4
  • Mfr. Model # G307
Buna N Groove Gasket, Gasket, G307
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXX4
Mfr. Model # G307
UNSPSC #31181502
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 5-33/64"
Inside Dia. 5-7/32"
Material Buna-N
Height 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions