Check Availability
  • BALDWIN FILTERS 

    Buna N Groove Gasket,Gasket,G240

  • Item # 4YXR1
  • Mfr. Model # G240
Buna N Groove Gasket,Gasket,G240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXR1
Mfr. Model # G240
UNSPSC #31181502
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 5"
Inside Dia. 4-23/32"
Material Buna-N
Height 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions