Check Availability
  • BALDWIN FILTERS 

    Buna N Groove Gasket, Gasket, G220

  • Item # 4YXN5
  • Mfr. Model # G220
Buna N Groove Gasket, Gasket, G220
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXN5
Mfr. Model # G220
UNSPSC #31181502
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 4-9/32"
Inside Dia. 3-31/32"
Material Buna-N
Height 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions