Check Availability
  • BALDWIN FILTERS 

    Buna N Gasket, Gasket, G299

  • Item # 4YXW5
  • Mfr. Model # G299
Buna N Gasket, Gasket, G299
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXW5
Mfr. Model # G299
UNSPSC #31181502
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 4"
Inside Dia. 3-5/16"
Material Buna-N
Height 3/32"
* This product's country of origin is subject to change

Compliance and Restrictions