Check Availability
  • BALDWIN FILTERS 

    Buna N Gasket, Gasket, G210

  • Item # 4YXL8
  • Mfr. Model # G210
Buna N Gasket, Gasket, G210
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YXL8
Mfr. Model # G210
UNSPSC #31181502
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 7-1/8"
Inside Dia. 6-7/16"
Material Buna-N
Height 5/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In