Check Availability
  • BALDWIN FILTERS 

    Buna N Fiber End Seal, Seal, ES4008

  • Item # 4ZDZ5
  • Mfr. Model # ES4008
Buna N Fiber End Seal, Seal, ES4008
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZDZ5
Mfr. Model # ES4008
UNSPSC #31181602
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Seal
Outside Dia. 4-15/16"
Inside Dia. 3-15/16"
Material Buna-N
Height 1/32"
* This product's country of origin is subject to change

Compliance and Restrictions