Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 10-9/32" Length

  • Item # 458T22
  • Mfr. Model # PA10067
Air Filter, Rectangular, 1-3/16" Height, 10-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458T22
Mfr. Model # PA10067
UNSPSC #40161505
Shipping Weight 0.45 lbs
Country of Origin South Korea *
Item Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 7-29/32"
Length 10-9/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions