Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-7/16" Height, 15-11/32" Length

  • Item # 40LK81
  • Mfr. Model # PA5282
Air Filter, Rectangular, 1-7/16" Height, 15-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK81
Mfr. Model # PA5282
UNSPSC #40161505
Shipping Weight 5.15 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-7/16"
Width 4-29/32"
Length 15-11/32"
Description/Special Features Cab Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In