Check Availability
  • BALDOR ELECTRIC 

    5 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 230,Frame 184T

  • Item # 38G434
  • Mfr. Model # L3608T
5 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 230,Frame 184T
Qty
  • Web Price
    $1,249.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep pumps moving with this capacitor-start motor. It features a totally enclosed fan-cooled design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The rolled steel frame is durable, ductile, and resists fracturing from impact. Use in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators.
Show More Close
 

Technical Specifications

Item # 38G434
Mfr. Model # L3608T
UNSPSC #26101602
Shipping Weight 89.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start/Run
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 3450
Frame 184T
Voltage 230
Hz 60
Phase 1
Full Load Amps 19.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 15-5/16"
Overall Length 18-1/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 83.0%
CC Number CC031A
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
83
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms