Check Availability
  • BALDOR ELECTRIC 

    3/4 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/230,Frame 56C

  • Item # 404L08
  • Mfr. Model # CEL11307
3/4 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/230,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404L08
Mfr. Model # CEL11307
UNSPSC #26101602
Shipping Weight 39.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 3/4
Nameplate RPM 1750
Frame 56C
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 3.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 12-1/16"
Overall Length 12-1/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E46145), CSA (LR2262)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 81.8%
CC Number CC031A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
81.8
CC
CC031A

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms