Check Availability
  • BALDOR ELECTRIC 

    10 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 230,Frame 215T

  • Item # 38G378
  • Mfr. Model # L1512T
10 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 230,Frame 215T
Qty
  • Web Price
    $1,885.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep pumps moving with this general purpose motor. It features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. The rolled steel frame is durable, ductile, and resists fracturing from impact. It includes a conduit box.
Show More Close
 

Technical Specifications

Item # 38G378
Mfr. Model # L1512T
UNSPSC #26101602
Shipping Weight 133.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 10
Nameplate RPM 1725
Frame 215T
Voltage 230
Hz 60
Phase 1
Full Load Amps 39.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-3/8"
Shaft Length 3-3/8"
Length Less Shaft 14-1/16"
Overall Length 17-1/2"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 85.5%
CC Number CC031A
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms