Check Availability
  • BALDOR ELECTRIC 

    1 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56H

  • Item # 38G410
  • Mfr. Model # L3510M
1 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep pumps moving with this capacitor-start motor. It features a totally enclosed fan-cooled design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The rolled steel frame is durable, ductile, and resists fracturing from impact. Use in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators.
Show More Close
 

Technical Specifications

Item # 38G410
Mfr. Model # L3510M
UNSPSC #26101602
Shipping Weight 42.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1725
Frame 56H
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 13.0/6.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection Manual
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11"
Overall Length 12-29/32"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 67.0%
CC Number CC031A
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
67
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms