Check Availability
  • BALDOR ELECTRIC 

    1 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 208-230/460,Frame 143TC

  • Item # 29UX37
  • Mfr. Model # CEM3581T
1 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 208-230/460,Frame 143TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this 3-phase, continuous-duty motor. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The cast-iron frame offers excellent resistance to wear and holds its shape after impact. It is capable of running continuously for an extended time period without overheating.
Show More Close
 

Technical Specifications

Item # 29UX37
Mfr. Model # CEM3581T
UNSPSC #26101612
Shipping Weight 54.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1760
Frame 143TC
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 3.1-3/1.5
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2"
Length Less Shaft 11-3/64"
Overall Length 13"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC031A
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 3 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms