Check Availability
  • BALDOR ELECTRIC 

    1/4 HP General Purpose Motor,Capacitor-Start,1745 Nameplate RPM,Voltage 115/230,Frame 48

  • Item # 29AH83
  • Mfr. Model # EL3403
1/4 HP General Purpose Motor,Capacitor-Start,1745 Nameplate RPM,Voltage 115/230,Frame 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this continuous-duty motor. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The rolled steel frame is durable, ductile, and resists fracturing upon impact. It is capable of running continuously for an extended time period without overheating.
Show More Close
 

Technical Specifications

Item # 29AH83
Mfr. Model # EL3403
UNSPSC #26101602
Catalog Page 0
Shipping Weight 24.95 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/4
Nameplate RPM 1745
Frame 48
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 2.5/1.2
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Length Less Shaft 9-55/64"
Overall Length 11-3/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 74.0%
CC Number CC031A
Inverter Rated No
Includes Conduit Box
Manufacturers Warranty Length 3 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Energy Efficient
Nominal Efficiency
74
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms