Check Availability
  • BALDOR ELECTRIC 

    1-1/2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56H

  • Item # 38G413
  • Mfr. Model # L3513
1-1/2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in hard-to-start applications, this general purpose motor helps to get equipment going. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The rolled steel frame is durable, ductile, and resists fracturing from impact.
Show More Close
 

Technical Specifications

Item # 38G413
Mfr. Model # L3513
UNSPSC #26101602
Shipping Weight 41.15 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 3450
Frame 56H
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 16.0/8.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11"
Overall Length 12-29/32"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 70%
CC Number CC031A
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
70
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms