Check Availability
  • BALDOR ELECTRIC 

    1-1/2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 145T

  • Item # 38G353
  • Mfr. Model # L1321T
1-1/2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 145T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators, this capacitor-start motor helps to keep equipment moving. It features an open dripproof design, and is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. The rolled steel frame is ductile, durable, and resists fracturing from impact.
Show More Close
 

Technical Specifications

Item # 38G353
Mfr. Model # L1321T
UNSPSC #26101602
Shipping Weight 49.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1-1/2
Nameplate RPM 1725
Frame 145T
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 21.0/10.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 10-3/4"
Overall Length 13"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Energy Efficient
Nominal Efficiency 70.0%
CC Number CC031A
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
70
CC
CC031A

This item is restricted for international sale.

Alternate Search Terms