Check Availability
  • BALAX 

    M12-1.75, Tap, Right Hand, Bottoming, 0 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 35XM57
  • Mfr. Model # 19072-400
M12-1.75, Tap, Right Hand, Bottoming, 0 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Balax® Thredfloer series carbide tap is ideal for blind holes with clearance.
Show More Close
 

Technical Specifications

Item # 35XM57
Mfr. Model # 19072-400
UNSPSC #23153305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Metric
Tap Thread Size M12-1.75
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 42.00mm
Shank Dia. 9.30mm
Overall Length 86.00mm
List Number 3010
Number of Pieces 1
Standards ANSI
Tap Size M12
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.