Check Availability
  • Taps
  • BALAX 

    5/8"-11, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 35XM60
  • Mfr. Model # 30187-000
5/8"-11, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Balax® Thredshaver series high-speed tap is suitable for use with low carbon steel, medium carbon steel, 300 series stainless steel, wrought aluminum alloys, aluminum and zinc die-cast, magnesium, copy and brass (free machining), and brass/bronze castings.
Show More Close
 

Technical Specifications

Item # 35XM60
Mfr. Model # 30187-000
UNSPSC #23153305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 5/8"-11
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1"
Shank Dia. 0.480"
Overall Length 3-13/16"
List Number 2100
Number of Pieces 1
Standards ANSI
Tap Size 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.