Check Availability
  • Taps
  • BALAX 

    1/4"-20, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 35XM64
  • Mfr. Model # 40085-010
1/4"-20, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Balax® Thredshaver series high-speed tap is suitable for use with low carbon steel, medium carbon steel, 300 series stainless steel, wrought aluminum alloys, aluminum and zinc die-cast, magnesium, copy and brass (free machining), and brass/bronze castings.
Show More Close
 

Technical Specifications

Item # 35XM64
Mfr. Model # 40085-010
UNSPSC #23153305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/4"-20
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 0.7900"
Shank Dia. 0.255"
Overall Length 2-1/2"
List Number 2200
Number of Pieces 1
Standards ANSI
Tap Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.