Check Availability
  • BAILEIGH INDUSTRIAL 

    Straight Brake

  • Item # 31XU92
  • Mfr. Model # HB-12014
Straight Brake
Qty
  • Web Price
    $9,750.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU92
Mfr. Model # HB-12014
UNSPSC #23161513
Shipping Weight 3400.0 lbs
Country of Origin Taiwan *
Item Straight Brake
Bending Length (In.) 120
Capacity of Mild Steel (Gauge) 14
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close