Check Availability
  • BAILEIGH INDUSTRIAL 

    Radius Gage Set,2-1/2 to 30 in. Range

  • Item # 36HZ58
  • Mfr. Model # RG-750
Radius Gage Set,2-1/2 to 30 in. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ58
Mfr. Model # RG-750
UNSPSC #41111617
Shipping Weight 1.2 lbs
Country of Origin Canada *
Item Radius Gage Set
Range (In.) 2-1/2 to 30
Gauges per Set 2
Configuration Slide
Accuracy (In.) +/-0.005
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions