Check Availability
  • BAILEIGH INDUSTRIAL 

    Press Brake

  • Item # 31XU29
  • Mfr. Model # BP-7098CNC
Press Brake
Qty
  • Web Price
    $61,827.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU29
Mfr. Model # BP-7098CNC
UNSPSC #23161513
Shipping Weight 9251.0 lbs
Country of Origin China *
Item Press Brake
Bending Length (In.) 80
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions