Check Availability
  • BAILEIGH INDUSTRIAL 

    Pneumatic Shear, 52 In.

  • Item # 31XV77
  • Mfr. Model # SH-5216A
Pneumatic Shear, 52 In.
Qty
  • Web Price
    $5,861.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV77
Mfr. Model # SH-5216A
UNSPSC #27111506
Shipping Weight 1405.0 lbs
Country of Origin Taiwan *
Item Pneumatic Shear
Length of Cut (In.) 52
Length of Blade (In.) 52
Gauge Type Mild Steel
Back Gauge Range (In.) 24
Features 16 ga. Capacity, 32" Working Height, Requires Only Compressed Air Between 90 and 115 psi and No Electrical Power to Function, Can Cut at Speeds of 20 Strokes Per Minute When High Production is Required
Application For Shearing Sheet Metal
* This product's country of origin is subject to change

Welcome Sign In