Check Availability
  • BAILEIGH INDUSTRIAL 

    Manual Box And Pan Brake, 96 In

  • Item # 18F316
  • Mfr. Model # BB-9612
Manual Box And Pan Brake,  96 In
Qty
  • Web Price
    $11,196.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Baileigh manual brake offers a 22-finger assortment for box, pan, and reverse bending of sheet metal.
Show More Close
 

Technical Specifications

Item # 18F316
Mfr. Model # BB-9612
UNSPSC #23161513
Catalog Page 2355
Shipping Weight 3220.0 lbs
Country of Origin Taiwan *
Item Manual Box And Pan Brake
Bending Length (In.) 96
Capacity of Mild Steel (Gauge) 12
Finger Width (In.) 3,4,5,6
Max. Box Depth (In.) 6
Max. Lift of Beam (In.) 2
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions