Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, C Clamp, 70 tons

  • Item # 36HZ28
  • Mfr. Model # CFP-70
Hydraulic Press, C Clamp, 70 tons
Qty
  • Web Price
    $51,685.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ28
Mfr. Model # CFP-70
UNSPSC #27121502
Shipping Weight 9900.0 lbs
Country of Origin Turkey *
Item Hydraulic Press
Frame Capacity 70 tons
Frame Type C Clamp
Cylinder Fixed
Cylinder Type Single Action
Cylinder Stroke 39-5/16"
Base Length 28-5/16"
Base Width 23-1/2"
Pump Hydraulic
Pump Type Air
Total Height 120"
Total Width 55"
Working Height 39-5/16"
Working Width 24"
Overall Height 120"
Application Service Work
* This product's country of origin is subject to change

Compliance and Restrictions