Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, C Clamp, 45 tons

  • Item # 36HZ27
  • Mfr. Model # CFP-45
Hydraulic Press, C Clamp, 45 tons
Qty
  • Web Price
    $46,591.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ27
Mfr. Model # CFP-45
UNSPSC #27121502
Shipping Weight 6600.0 lbs
Country of Origin Turkey *
Item Hydraulic Press
Frame Capacity 45 tons
Frame Type C Clamp
Cylinder Fixed
Cylinder Type Single Action
Cylinder Stroke 31-13/32"
Base Length 22-13/32"
Base Width 20-15/32"
Pump Hydraulic
Pump Type Air
Total Height 110"
Total Width 50"
Working Height 31-13/32"
Working Width 22-1/2"
Overall Height 110"
Application Service Work
* This product's country of origin is subject to change

Compliance and Restrictions