Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, C Clamp, 112 tons

  • Item # 36HZ26
  • Mfr. Model # CFP-112
Hydraulic Press, C Clamp, 112 tons
Qty
  • Web Price
    $66,776.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ26
Mfr. Model # CFP-112
UNSPSC #27121502
Shipping Weight 14960.0 lbs
Country of Origin Turkey *
Item Hydraulic Press
Frame Capacity 112 tons
Frame Type C Clamp
Cylinder Fixed
Cylinder Type Single Action
Cylinder Stroke 39-5/16"
Base Length 33-13/32"
Base Width 28-5/8"
Pump Hydraulic
Pump Type Air
Total Height 140"
Total Width 55"
Working Height 39-5/16"
Working Width 28"
Overall Height 140"
Application Service Work
* This product's country of origin is subject to change

Compliance and Restrictions