Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press,31 tons,Fixed

  • Item # 36HZ25
  • Mfr. Model # BP-3142NC
Hydraulic Press,31 tons,Fixed
Qty
  • Web Price
    $24,846.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a 2 HP motor, the Baileigh Hydraulic Press Brake is the perfect choice for smaller projects that require quick bends; produces 42 tons of pressure and runs on 220V single phase power, so it will work in just about any shop, even when power is limited. Easy-to-use unit is controlled by a simple foot pedal, so your hands are free to guide the material. The 19.5"L manual back gauge makes it simple to create repeat parts.

• Bends a maximum capacity of 0.25” mild steel
• Includes a hardened multi-Vee bottom die
• Ships fully assembled
Show More Close
 

Technical Specifications

Item # 36HZ25
Mfr. Model # BP-3142NC
UNSPSC #27121502
Catalog Page 2355
Shipping Weight 2000.0 lbs
Country of Origin USA *
Item Hydraulic Press Brake
Frame Capacity 31 tons
Cylinder Fixed
Cylinder Type Single Action
Base Length 31"
Base Width 19-1/2"
Pump Hydraulic
Pump Type Air
Total Height 72"
Total Width 48"
Working Height 2"
Working Width 42"
Overall Height 72"
Application Service Work
* This product's country of origin is subject to change

Compliance and Restrictions