Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press,50 t,Air Pump, 83 In H

  • Item # 31XV13
  • Mfr. Model # HSP-50A
Hydraulic Press,50 t,Air Pump, 83 In H
Qty
  • Web Price
    $2,695.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV13
Mfr. Model # HSP-50A
UNSPSC #27121502
Catalog Page 2357
Shipping Weight 803.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 50 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 7-3/4"
Base Length 44"
Base Width 24"
Bed Height 2-1/2 to 44"
Pump Yes
Pump Type Air
Total Height 16"
Total Width 44"
Working Height 2-1/2 to 44"
Working Width 28-1/2"
Overall Height 83"
Features Automatic Cylinder Return, Foot Pedal Control, Table Winch
Application Pressing
Includes V Blocks
* This product's country of origin is subject to change

Compliance and Restrictions