Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, 30 t, Air Pump

  • Item # 31XV12
  • Mfr. Model # HSP-30A
Hydraulic Press, 30 t, Air Pump
Qty
  • Web Price
    $1,334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV12
Mfr. Model # HSP-30A
UNSPSC #27121502
Shipping Weight 393.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 30 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 6"
Base Length 44"
Base Width 24"
Bed Height 2 to 44"
Pump Yes
Pump Type Air
Total Height 24"
Total Width 44"
Working Height 2 to 44"
Working Width 22-1/2"
Overall Height 76"
Features Automatic Cylinder Return
Application Pressing
Includes V Blocks
* This product's country of origin is subject to change

Compliance and Restrictions