Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press,20 t,Air Pump

  • Item # 31XV11
  • Mfr. Model # HSP-20A
Hydraulic Press,20 t,Air Pump
Qty
  • Web Price
    $1,066.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV11
Mfr. Model # HSP-20A
UNSPSC #27121502
Catalog Page 2357
Shipping Weight 254.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 20 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 7-1/2"
Base Length 44"
Base Width 24"
Bed Height 2 to 41"
Pump Yes
Pump Type Air
Total Height 24"
Total Width 44"
Working Height 2 to 41"
Working Width 19-1/4"
Overall Height 68"
Features Automatic Cylinder Return
Application Pressing
Includes V Blocks
* This product's country of origin is subject to change

Compliance and Restrictions