Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press,176 t,Electric Pump

  • Item # 31XV10
  • Mfr. Model # HSP-176M
Hydraulic Press,176 t,Electric Pump
Qty
  • Web Price
    $21,243.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV10
Mfr. Model # HSP-176M
UNSPSC #27121502
Shipping Weight 3465.0 lbs
Country of Origin Turkey *
Item Hydraulic Press
Frame Capacity 176 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 15-3/4"
Base Length 63"
Base Width 43-1/2"
Reservoir Capacity 7.92 gal.
Pump Yes
Pump Type Electric
Total Height 88"
Total Width 44"
Working Width 43-1/4"
Overall Height 92"
Features The 4 hp 220V 3-Phase Motor has Two Working Speeds, Automatic Cylinder Return
Application Pressing
Includes Lift Chains
* This product's country of origin is subject to change

Compliance and Restrictions