Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press,110 t,Electric Pump

  • Item # 31XV09
  • Mfr. Model # HSP-110M-1500MM
Hydraulic Press,110 t,Electric Pump
Qty
  • Web Price
    $18,509.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV09
Mfr. Model # HSP-110M-1500MM
UNSPSC #27121502
Shipping Weight 2750.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 110 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 15-3/4"
Base Length 75"
Base Width 35-1/2"
Pump Yes
Pump Type Electric
Total Height 84"
Total Width 37"
Working Width 59"
Overall Height 90"
Features The 3 hp 220V 3-Phase Motor has Two Working Speeds, Automatic Cylinder Return
Application Pressing
Includes Lift Chains
* This product's country of origin is subject to change

Compliance and Restrictions