Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, 110 t, Electric Pump

  • Item # 31XV08
  • Mfr. Model # HSP-110M
Hydraulic Press, 110 t, Electric Pump
Qty
  • Web Price
    $15,443.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV08
Mfr. Model # HSP-110M
UNSPSC #27121502
Shipping Weight 2101.0 lbs
Country of Origin Turkey *
Item Hydraulic Press
Frame Capacity 110 tons
Frame Type H Frame
Cylinder Movable
Cylinder Stroke 15-3/4"
Base Length 52"
Base Width 36"
Reservoir Capacity 7.92 gal.
Pump Yes
Pump Type Electric
Total Height 84"
Total Width 37"
Working Width 36-1/4"
Overall Height 84"
Features The 3 hp 220V 3-Phase Motor has Two Working Speeds
Application Pressing
Includes Lift Chains
* This product's country of origin is subject to change

Compliance and Restrictions