Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, 3 t, Manual Pump

  • Item # 31XU22
  • Mfr. Model # BP-3
Hydraulic Press, 3 t, Manual Pump
Qty
  • Web Price
    $1,089.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU22
Mfr. Model # BP-3
UNSPSC #27121502
Shipping Weight 165.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 3 tons
Frame Type C Clamp
Cylinder Stroke 3"
Base Length 28"
Base Width 17"
Pump Yes
Pump Type Manual
Total Height 32"
Total Width 44"
Overall Height 28"
Application Pressing
Includes Stand and Tool Holder
* This product's country of origin is subject to change

Compliance and Restrictions