Check Availability
  • BAILEIGH INDUSTRIAL 

    Hydraulic Press, 10 t, Electric Pump

  • Item # 31XU13
  • Mfr. Model # BP-10E
Hydraulic Press, 10 t, Electric Pump
Qty
  • Web Price
    $2,598.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU13
Mfr. Model # BP-10E
UNSPSC #27121502
Shipping Weight 880.0 lbs
Country of Origin China *
Item Hydraulic Press
Frame Capacity 10 tons
Frame Type C Clamp
Cylinder Stroke 4"
Base Length 13"
Base Width 39"
Pump Yes
Pump Type Electric
Total Height 25"
Total Width 46"
Overall Height 50"
Application Pressing
Includes Tool Holder
* This product's country of origin is subject to change

Compliance and Restrictions