Check Availability
  • Dust Collectors
  • BAILEIGH INDUSTRIAL 

    Dust Collector, 1450 cfm, 2 HP, 220V, 12A

  • Item # 45AW44
  • Mfr. Model # DC-1450C
Dust Collector, 1450 cfm, 2 HP, 220V, 12A
Qty
  • Web Price
    $1,571.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you need to pull in a lot of dust, but have limited floor space, the compact Baileigh 2 HP Cyclone Dust Collector can collect debris from multiple machines at the same time, pullig in in 1450 CFM for 6 to 8 hours a day. A fine filter helps purify shop air, and filter buildup can be easily eliminated with the turn of a handle, to help eliminate suction reduction. Use in basement shops or mid-sized shops with multiple machines.
Show More Close
 

Technical Specifications

Item # 45AW44
Mfr. Model # DC-1450C
UNSPSC #40161503
Shipping Weight 210.0 lbs
Country of Origin Taiwan *
Item Dust Collector
Type Canister
Max. Flow (CFM) 1450
Static Pressure Range (In.) 10.5
HP 2
Voltage 220
Hz 60
Phase 1
Amps AC 12
Chip Capacity (Microns) 1
Drum Capacity (Gal.) 28
Overall Height (In.) 70
Overall Width (In.) 27
Overall Depth (In.) 50
dBA 76
Impeller Dia. (In.) 14.5
Includes Remote Start, 1 Micron Filter, Quick Release Drum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.