Check Availability
  • BAILEIGH INDUSTRIAL 

    Dust Collector, 1650 cfm, 2 HP, 220V, 10A

  • Item # 45AW37
  • Mfr. Model # DC-1650B
Dust Collector, 1650 cfm, 2 HP, 220V, 10A
Qty
  • Web Price
    $751.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Baileigh Dust Extraction System produces enough power to capture fine debris from 2 machines at the same time via its two 6" x 4" ports; or use one of the two ports for vacuuming sawdust off the floor. Upper and lower bags are outfitted with 30 micron filters to help keep the air clear of irritating particles and easy to breathe. All-steel ducting is smooth and free of ridges to help assure the smooth flow of air and dust into the collection bag. Recommended for use in small to medium shops and technical schools.
Show More Close
 

Technical Specifications

Item # 45AW37
Mfr. Model # DC-1650B
UNSPSC #40161503
Shipping Weight 127.0 lbs
Country of Origin Taiwan *
Item Dust Collector
Type Single Stage
Max. Flow (CFM) 1650
Static Pressure Range (In.) 11
HP 2
Voltage 220
Hz 60
Phase 1
Amps AC 10
Chip Capacity (Microns) 30
dBA 85
Filter Bag 30 micron
Impeller Dia. (In.) 12
Includes Quick Release Waste Drum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.