Check Availability
  • BAILEIGH INDUSTRIAL 

    Dust Collector, 2111 cfm, 3 HP, 220V, 18A

  • Item # 45AW35
  • Mfr. Model # DC-2100C
Dust Collector, 2111 cfm, 3 HP, 220V, 18A
Qty
  • Web Price
    $2,048.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ruggedly built for use in heavy, full-time shops, this Baileigh 3 HP cyclone Dust Collector can run for more than 8 hours a day without losing suction, to help keep your shop clean and free of dust and debris. The three 3" x 4" ports allow you to use it with multiple machines and a 1 micron filter traps even the smallest particles to help purify the air. The easy-to-clean air filter canister is easy to clean uses a hand crank system to knock dust into a plastic bag for easy disposal.
Show More Close
 

Technical Specifications

Item # 45AW35
Mfr. Model # DC-2100C
UNSPSC #40161503
Shipping Weight 370.0 lbs
Country of Origin Taiwan *
Item Dust Collector
Type Canister
Max. Flow (CFM) 2111
Static Pressure Range (In.) 11
HP 3
Voltage 220
Hz 60
Phase 1
Amps AC 18
Chip Capacity (Microns) 1
Drum Capacity (Gal.) 63
Overall Height (In.) 84
Overall Width (In.) 31
Overall Depth (In.) 58
dBA 82
Impeller Dia. (In.) 15
Includes Remote Start, 1 Micron Filter, Quick Release Drum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.