Check Availability
  • BAILEIGH INDUSTRIAL 

    Dust Collector, 2300 cfm, 3 HP, 220V, 18A

  • Item # 45AW29
  • Mfr. Model # DC-2300B
Dust Collector, 2300 cfm, 3 HP, 220V, 18A
Qty
  • Web Price
    $912.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With three 8" x 4" dust ports and plenty of power, the Baileigh Bag-Style Dust Collector is capable of handling multiple machines—such as planers, sanders, and table saws—at the same time. 2 large bags reduce the frequency of bag changes to help reduce downtime, and are outfitted with 30 micron filters to remove particles from the air and protect your lungs. The integrated all-steel ducting has no ridges to cause drag and dust buildup, to help assure smooth airflow. 4 locking swivel casters and integrated handles let you easily move the machine around your facility. Recommended for full-time, single-shift shops, such as professional cabinetry shops.
Show More Close
 

Technical Specifications

Item # 45AW29
Mfr. Model # DC-2300B
UNSPSC #40161503
Shipping Weight 165.0 lbs
Country of Origin Taiwan *
Item Dust Collector
Type Single Stage
Max. Flow (CFM) 2300
Static Pressure Range (In.) 14.5
HP 3
Voltage 220
Hz 60
Phase 1
Amps AC 18
Chip Capacity (Microns) 30
dBA 88
Filter Bag 30 micron
Impeller Dia. (In.) 12
Includes (4) Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.