Check Availability
  • BAILEIGH INDUSTRIAL 

    Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W

  • Item # 36HZ80
  • Mfr. Model # SD-255
Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W
Qty
  • Web Price
    $3,310.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ80
Mfr. Model # SD-255
UNSPSC #27112708
Shipping Weight 451.0 lbs
Country of Origin Taiwan *
Item Drum Sander
HP 3
Voltage 220
Amps AC 9.6
Corded/Cordless Corded
Phase 1
Hz 60
Strokes per Minute 79
Drum Dia. (In.) 5
Table Work Surface (In.) 25 x 36
Dust Collection Port Size (In.) 3
Overall Width (In.) 45
Overall Depth (In.) 28
Overall Height (In.) 52
Cabinet Material Steel
Table Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions