Check Availability
  • BAILEIGH INDUSTRIAL 

    Box and Pan Brake

  • Item # 31XT95
  • Mfr. Model # BB-4816
Box and Pan Brake
Qty
  • Web Price
    $2,602.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XT95
Mfr. Model # BB-4816
UNSPSC #23161513
Shipping Weight 550.0 lbs
Country of Origin Taiwan *
Item Box and Pan Brake
Bending Length (In.) 48
Capacity of Mild Steel (Gauge) 16
Finger Width (In.) 2, 3, 4
Max. Box Depth (In.) 4
Max. Lift of Beam (In.) 1-3/4
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions