Check Availability
  • BAILEIGH INDUSTRIAL 

    Box and Pan Brake

  • Item # 31XT86
  • Mfr. Model # BB-12016
Box and Pan Brake
Qty
  • Web Price
    $11,549.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XT86
Mfr. Model # BB-12016
UNSPSC #23161513
Shipping Weight 3500.0 lbs
Country of Origin Taiwan *
Item Box and Pan Brake
Bending Length (In.) 120
Capacity of Mild Steel (Gauge) 16
Finger Width (In.) 3, 4, 5, 6
Max. Box Depth (In.) 6
Max. Lift of Beam (In.) 1
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions