Check Availability
  • BAILEIGH INDUSTRIAL 

    7.5 HP Abrasive Saw, 14" Blade Dia., 1" Arbor Size, 220 Voltage

  • Item # 31XT81
  • Mfr. Model # AS-350M
7.5 HP Abrasive Saw, 14" Blade Dia., 1" Arbor Size,  220 Voltage
Qty
  • Web Price
    $2,050.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XT81
Mfr. Model # AS-350M
UNSPSC #27112709
Shipping Weight 434.0 lbs
Country of Origin China *
Item Abrasive Saw
Voltage 220
Blade Dia. 14"
Arbor Size 1"
No Load RPM 4300
HP 7.5
Corded/Cordless Corded
Cutting Capacity 4-1/2"
Pivoting Fence Angle 45 Degrees
Guard Type Pivoting
Handle Type Straight
Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Includes Blade, Stand
* This product's country of origin is subject to change

Welcome Sign In