Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 172"

  • Item # 36HZ83
  • Mfr. Model # WBS-22
5 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 172"
Qty
  • Web Price
    $5,450.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ83
Mfr. Model # WBS-22
UNSPSC #27112709
Shipping Weight 950.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 21" x 5/8"
Cutting Capacity Round 21"
Cutting Capacity Square 21"
Voltage 220
HP 5
Speeds 4590 fpm
Max. Thickness of Cut 15"
Miter Capacity 45 Degrees
Max. Blade Length 172"
Corded/Cordless Corded
Max. Blade Width 1-1/2"
Blade Thickness 0.125"
Overall Height 84"
Overall Width 36"
Overall Depth 54"
Cutting Angle 45 Degrees
RPM 800
Amps AC 28.0
Phase 1
Hz 60
Table Dimensions 30" x 22-3/4"
Application Wood
Blade Wheels Dia. 22"
Min. Blade Length 171-1/4"
Min. Blade Width 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms