Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 192-1/8"

  • Item # 31XU54
  • Mfr. Model # BS-360SA
5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 192-1/8"
Qty
  • Web Price
    $19,337.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU54
Mfr. Model # BS-360SA
UNSPSC #27112709
Shipping Weight 3000.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Voltage 220
HP 5
Speeds 66 to 279 fpm
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 1-1/4"
Blade Thickness 0.04"
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms