Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 209-3/4"

  • Item # 31XU44
  • Mfr. Model # BS-24A
5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 209-3/4"
Qty
  • Web Price
    $50,345.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU44
Mfr. Model # BS-24A
UNSPSC #27112709
Shipping Weight 3900.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 15" x 24"
Cutting Capacity Round 18"
Cutting Capacity Square 18"
Voltage 220
HP 5
Speeds 65 to 278 fpm
Miter Capacity 60 Degrees
Max. Blade Length 209-3/4"
Corded/Cordless Corded
Max. Blade Width 1-1/2"
Blade Thickness 0.051"
Cutting Angle 60 Degrees
RPM 320
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms